Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amko Displays

Model # :WBB678129

MPN #: SPRF26

Accucold Portable 12V/24V Cooler Capable Of Operating At -18°C, .88 CuFt.

Product Description
Summit Portable 12V/24V Cooler Capable Of Operating At -18°C

SUMMIT brings advanced convenience to on-the-go refrigeration with the SPRF26, a fully featured portable cooler that can be set at refrigerator or freezer temperatures. This lightweight compressor operated unit can be plugged into the 12V DC lighter socket inside any car, truck, RV, or boat, as well as 24V sources. We also provide an AC adapter to allow the SPRF26 to be plugged into a 110V electrical wall outlet. With a resilient gray plastic exterior, sturdy side handles, this unit is easy to carry, load into the backseat for long car rides, camping trips. An optional transport trolley is available for purchase. The SPRF26 can be used as a refrigerator or freezer, great for keeping sodas, sandwiches cold or ice cream frozen. A digital thermostat with an external LED thermometer display allows easy temperature control without requiring users to open the lid. The hammered aluminum interior can hold up to 26 liters, perfect for packing a picnic, loading up for a game, or stocking burgers for an off-site barbeque. With a versatile design, superior construction, the SPRF26 brings new levels of convenience to portable cooling.

PRICE
$1,129.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/4 in
Depth14-1/4 in
Height17 in
Weight40 lbs

Product Details

Lock TypeNo
TypeMedical and Lab Refrigerator/Freezer
ColorGray
Amperage4.1 A
Door TypeSolid
Hertz60 Hz
Door SwingLift-Up
Handle TypeLift-out Side Handles
StylePortable
Capacity0.88 ft³
Voltage115 V
Defrost TypeManual
HandleLift-out Side Handles
DescriptionPortable Refrigerated Cooler
Thermostat TypeDigital
Manufacturers Part NumberSPRF26
Door StyleLift-Up Door
BrandAmko Displays

Warranty

Warranty1 Year Limited Manufacturer's