- Made of durable plastic and reinforced with drag skids for maximum longevity and allowing the can to be dragged over any surface
- Stackable design with the elimination of the cans vacuum seal during transport
- Ergonomic hand holds on the bottom of the can make emptying contents easy and efficient
- Integrated bag cinches
- Food Safe - NSF 2 and NSF 21 certified for storing, separating and color-coding various food products
- Color Code Program - Aligns with (HACCP) practices and promotes an integrated color-coded sanitary maintenance system
Carlisle Bronco Round Waste Container 20 Gallon, Orange - 84102024 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.70 Sold in packages of 6 / $34.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 23 in |
| Weight | 6 lbs |
| Diameter | 19-7/16 in |
Product Details
| Type | Utility Trash Can |
| Color | Orange |
| Series | Bronco |
| Lid | No |
| Capacity | 20 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | 84102024 |
| Indoor/Outdoor | Indoor |
| Shape | Round |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | Yes |