Clesco, Bronze Sleeve Bearing, BSB-081018, 1/2"ID X 5/8"OD, 1-1/8"L
Write a Review
|
Questions & Answers (0)
Product Description
Self-oiling, ideal for motors, pulleys, replacements, repair jobs, bore reducers, etc.
PRICE
$3.59
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/8 in |
| Nominal Inner Diameter | 1/2 |
| Outer Diameter | 5/8 in |
| Diameter | 1/2 in |
Product Details
| Temperature Range | -5-220 °F |
| Material | Bronze |
| Bearing Style | Sleeve |
| Manufacturers Part Number | BSB-081018 |
| Max Load Capacity | Max. PV 50,000 lbs |
| Brand | Clesco Bearings |