Clesco, Pillow Block Bronze Bearing, PBDC-BR-050, Rigid, Die Cast Zinc Housing, 1/2" Bore
Write a Review
|
Questions & Answers (0)
Product Description
Two-Piece Housing has rust-proof plated finish. Bearing insert is encased in non-conductive, oil resistant rubber liner which corrects up to 2° misalignment while reducing vibration & noise. Includes 2 set screws.
PRICE
$33.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
| Dimension F | 5/8 |
| Bore Diameter | 1/2 in |
| Dimension C | 3-9/16 in |
| Dimension A | 1 |
| Dimension B | 1-7/8 |
| Dimension G | 1-1/8 in |
| Diameter | 1/2" |
| Dimension D | 2-13/16 |
| Dimension E | 5/16 |
Product Details
| Type | Rigid |
| Series | PBDC-BR |
| Max Load Capacity | Max. PV 50,000 lbs |
| Temperature Range | -50 to 220 °F |
| Description | Pillow Block Bronze Bearing, Rigid, Die Cast Zinc Housing |
| Manufacturers Part Number | PBDC-BR-050 |
| Housing Material | Die Cast Zinc |
| Brand | Clesco Bearings |