Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifetime

Model # :WBB2338403

MPN #: 60139

Lifetime® Simulated Wood Convertible Bench/Table, Brown

Product Description
Creating the perfect place to enjoy a nice afternoon, the Lifetime Convertible Bench is the ideal addition to your yard. Constructed of weather-resistant polystyrene simulated wood, the bench easily converts to a table in seconds. The Lifetime Convertible Bench is UV-protected and will not fade, crack, chip, or peel. Unlike wooden benches, the polystyrene will not splinter, and never needs to be painted or varnished. The steel frame has a powder-coated, rust-resistant finish to ensure that your bench will last for years.

Features:
  • Easy One-Person Conversion from Bench to Table in Seconds
  • Slats Allow for Quick Water Drainage
  • Ultra Stable in Both Positions
  • Two Convertible Benches (Sold Individually) Can Be Placed Together to Create a Full-Size Picnic Table
  • Powder-Coated Weather-Resistant Steel Frame
  • Durable Weather-Resistant Polystyrene
  • The Beauty of Wood Without the Maintenance
  • Easy Access In and Out of Seating Area
PRICE
$319.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
319.95
Buy 3+ units
299.95Save $20.00 (6%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55-1/2 in
Width30-15/16 in
Height34-15/16 in
Weight73 lbs
Seat Length55-1/2 in
Seat Height14-3/8 in

Product Details

TypeConvertible Bench
Frame Color FamilyBrown
ColorBrown
MaterialPolystyrene
Frame MaterialSteel
Arm TypeArmless
Manufacturers Part Number60139
Mounting StylePortable
BrandLifetime