Polly Products Elite 8' Backed Bench w/ Arms, Cedar Bench/Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
Elite Benches were designed to compliment any setting. They provide cool seating as the slatted design provides air flow enhancing comfort in warmer climates. The added arms discourage skateboarders from grinding the front edge on your bench. Arms also add comfort and style. Eco-friendly manufactured using 100% recycled plastic providing durability that last a lifetime. Made in the USA. This product has a warranty of 20 years.
Note: Image shown with optional center armrest.
Note: Image shown with optional center armrest.
PRICE
$1,249.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 26-1/8 in |
| Height | 32-3/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 235 lbs |
| Seat Length | 96 in |
| Seat Width | 13-3/4 in |
| Seat Height | 19 in |
Product Details
| Assembly Required | Yes |
| Type | Backed Bench |
| Frame Color Family | Black |
| Color | Cedar |
| Country of Origin | USA |
| Material | Recycled Plastic |
| Frame Material | Recycled Plastic |
| Arm Type | Fixed |
| Manufacturers Part Number | ASM-EB8BA-02-BK/CD |
| Mounting Style | Surface |
| Collection | Elite |
| Brand | Polly Products |
Warranty
| Warranty | 20 Years yr |