Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB2341342

MPN #: AJC-PS-ATX24HL-520241

AJC Battery BRP (Can-Am) Spyder (RS) 998CC Motorcycle Battery (2008-2016), 23 Amps, 12V, I Terminals

Product Description
Description:

  • AJC® replacement compatible with BRP (Can-Am) Spyder (RS) 998CC Motorcycle Battery (2008-2016)
  • Factory activated, this battery arrives fully sealed, charged and ready for action
  • Maintenance free AGM technology, no need to add acid or water ever
  • Exact OEM replacement guaranteed to fit easily and precisely
  • High impact PP case for maximum vibration resistance
  • AJC® Replacement Powersports Batteries
  • You must re-use: your existing cabling and hardware. These are replacement batteries only
  • It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
  • Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
  • Built to handle whatever the road, dirt, snow and water can dish out

Disclaimer: Our products are not affiliated with or authorized by BRP (Can-Am).

Specifications:

  • Voltage: 12V
  • Capacity: 23Ah
  • Cold Cranking Amps: 350
  • Polarity: -/+
  • Terminal: I
  • Dimensions: L 8.1 x W 3.5 x H 6.5 inches
  • Weight: 10.6 lbs
Cross Reference

  • AJC ATX24HL replaces
  • APTX24HL
  • APTX24HL-BS
  • CTX24HL
  • CTX24HL-BS
  • ETX18L
  • M7250H
  • M6250H
  • PTX24HL
  • PTX24HL-BS
  • SC24HLBS
  • SC24HLFA
  • STX24HL-BS
  • YTX24HL
  • YTX24HL-BS
  • Plus many other powersports battery models


PRICE
$99.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.1 in
Width3.5 in
Height6.5 in
Weight15.4 lbs

Product Details

TypeAGM
Amperage23 A
For Use WithBRP (Can-Am) Spyder (RS) 998CC (2008-2016) I Terminals
Voltage12 V
TerminalsI
Package Quantity1
Manufacturers Part NumberAJC-PS-ATX24HL-520241
Compatible Part/Model NumberBRP (CAN-AM)-SPYDER (RS)
BrandAJC Battery

Warranty

Warranty1 yr