TuffBoxx Bruin Animal Resistant Container, 35"W x 27"D x 33"H, Beige
Write a Review
|
Questions & Answers (0)
Product Description
The base version BRUIN is easily strong enough to keep out smaller critters like raccoons, squirrels, rats, and smaller Black Bears. To meet the requirements of being a Certified Bear Resistant bin, you will need to add the Bear Guard brackets, which prevent bears from being able to grab the lids and potentially bend them. With these brackets the BRUIN is able to stand up to all Black and mid sized (up to 600 lbs.) Grizzly Bears.
The TuffBoxx Kit Animal-Resistant Storage Bin is perfect for lighter-duty residential use and keeps raccoons, squirrels and other small critters from getting in your trash and making a mess. Suitable for deck and dock storage, the KIt is large enough for patio seat cushions, firewood, pool equipment and toys, as well as waste containers. Holds up to 6 bags of garbage and includes snap hook and magnetic flag notification. The high quality paint comes in Graphite Grey base and lid and Beige body
The TuffBoxx Kit Animal-Resistant Storage Bin is perfect for lighter-duty residential use and keeps raccoons, squirrels and other small critters from getting in your trash and making a mess. Suitable for deck and dock storage, the KIt is large enough for patio seat cushions, firewood, pool equipment and toys, as well as waste containers. Holds up to 6 bags of garbage and includes snap hook and magnetic flag notification. The high quality paint comes in Graphite Grey base and lid and Beige body
PRICE
$1,849.00
This product will be restocked by Jan 04, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Depth | 27 in |
| Height | 33 in |
| Weight | 140 lbs |
| Cubic Feet | 18 ft³ |
Product Details
| Assembly Required | Yes |
| Type | Animal Resistant Trash Container |
| Color | Beige |
| Lid | Yes |
| Capacity | 134-1/2 gal |
| Lid Type | Flat Lid |
| Material | Steel |
| Manufacturers Part Number | 453-001-8001 |
| Indoor/Outdoor | Outdoor |
| Shape | Rectangle |
| Brand | TuffBoxx |