Rubbermaid® Ranger® Plastic Square Trash Can, 4 Openings, 45 Gallon, Beige
|
Questions & Answers (0)
Product Description
This waste receptacle is specifically designed for outdoor use. The highly durable high density polyethylene is structural foam molded to withstand extreme weather and handling. This material is also UV stabilized for long life. They're ideal waste receptacles for fast food restaurants, municipal parks, playgrounds, stadiums and other heavy use applications. Features a hinged, permanently attached top that opens easily for emptying and stays with the container. This model has 4 large openings to make disposal from serving trays neat and efficient.
PRICE
$735.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-7/8 in |
| Depth | 24-7/8 in |
| Height | 41-1/2 in |
Product Details
| Assembly Required | No |
| Type | Decorative Trash Can |
| Color | Beige |
| Opening | 4 Openings |
| Lid | Yes |
| Capacity | 45 gal |
| Lid Type | Hooded Lid |
| Material | Plastic |
| Manufacturers Part Number | FG917388BEIG |
| Indoor/Outdoor | Outdoor |
| Shape | Square |
| Brand | Rubbermaid |