High Country Plastics Brush Box, Black
Write a Review
|
Questions & Answers (0)
Product Description
Keep your tools and supplies at arms distance in your tack room, trailer, garage, wash room, barn, or work shop. The Brush Box is constructed of very durable polyethylene plastic and is UV protected so it won't fade in sunlight. It mounts easily to any flat surface by using screws in each of the witness marks around the edge of the product.
PRICE
$37.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 7 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Brush Box |
| Color | Black |
| Manufacturers Part Number | BB-25BK |
| Brand | High Country Plastics |