Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Systems

Model # :WBB2253086

MPN #: 20604

Power Systems Premium Power-Plyo Exercise Box - 18"H - Black

Product Description
A fitness classic. Plyometric boxes from Power Systems are designed to provide maximum stability and durability during your workout. Our plyo boxes are constructed of fully welded steel frames, and the tops are made from reinforced 3/4" plywood with a non-slip surface to maximize safety.

Features:

  • Square tubular steel construction
  • Reinforced top with thick rubber mat for safety and stability
  • 4 sizes, from 12" to 30"
  • Square and stackable for easy storage
  • Sold individually (this item) or as a full set of 4 (B2253065)
  • Rubber bottom to protect floors and prevent movement
  • For use indoor or outdoor
  • Black with black frame
  • 5-year limited warranty

Dimensions:

  • 18" Box: 25" x 25"


PRICE
$325.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width25 in
Height25 in
Weight34 lbs

Product Details

StyleExercise Box
TypeTraining Equipment
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part Number20604
BrandPower Systems

Warranty

Warranty5 yr