Barska Cash Box With Keyed Lock CB11834 12" x 9-7/16" x 3-9/16" Black
Write a Review
|
Questions & Answers (0)
Product Description
The 12" Cash Box with Key Lock is a great key box for personal security in the home, office, or on the go. Perfect for storing cash, electronic devices such as a cell phone, mp3 player or other valuables. The small size makes it ideal to hide in a file cabinet, glove box, backpack or desk drawer. Useful recessed fold down carrying handle for portability and storage. Backed by One Year Limited Warranty. Includes three compartment removable tray and keys.
PRICE
$67.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 9-7/16 in |
| Height | 3-9/16 in |
| Inside Width | 11-1/4 in |
| Inside Depth | 8-1/2 in |
| Inside Height | 2-1/4 in |
| Weight | 4 lbs |
Product Details
| Lock Type | Keyed Lock |
| Color | Black |
| Door Type | Manual |
| Capacity | 0.12 ft³ |
| Material | Steel |
| Description | Cash Box |
| Number of Compartments | 1 |
| Manufacturers Part Number | CB11834 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |