Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Yellow Jacket

Model # :WBB54431

MPN #: 41712

Manifold Only R410A

Product Description
Manifold Only R410A

Forged brass body with metal valve handles. Forged body is solid brass for durability. Full porting maximizes capacity. Metal valve handles are full size for easy operation. Hose anchors are forged into back of body at 45°. Accuracy: 3-2-3 Percent.

PRICE
$125.95

Min. purchase quantity is 2
2
2
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

MaterialBrass
Package Quantity1
DescriptionManifold with Brass Gauges
Manufacturers Part Number41712
RefrigerantsR-410A
Accuracy3-2-3 Percent °F
BrandYellow Jacket