Oberon® BSA Flame Resistant Arc Flash Coverall, 30 Cal, 5XL, Navy Blue
Write a Review
|
Questions & Answers (0)
Product Description
Arc flash coverall rated 30 cal/cm² and designed for PPE Category 2 electrical applications. The navy blue coverall uses flame-resistant treated cotton for durable protection and includes an elastic waistband for a relaxed, comfortable fit. It is intended for use by qualified electrical workers as part of an arc-flash PPE program selected according to the job's incident-energy exposure.
PRICE
$799.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5XL |
Product Details
| Type | Arc Flash Coverall |
| Reflective Tape | No |
| Color | Navy Blue |
| Series | BSA |
| Wrists | Open |
| Ankles | Open |
| Style | Collared Coverall |
| Closure Type | Zipper |
| High Visibility | No |
| Material | FR Treated Cotton |
| Gender | Unisex |
| Package Quantity | 1 |
| Boots | No |
| Manufacturers Part Number | BSA-30CBW9-R5XL |
| Hood | No |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ANSI 125 |