Oberon® CAT Arc Flash Coverall, 40 Cal, 2XL, Khaki
Write a Review
|
Questions & Answers (0)
Product Description
40 cal/cm² arc flash coverall designed for PPE Category 4 electrical applications. The khaki garment is made from a flame-resistant treated cotton blend and uses a hook-and-loop front closure for straightforward donning and doffing. A generous fit supports comfort and freedom of movement during electrical maintenance and switching tasks. Use as part of a complete arc-flash PPE system selected according to incident-energy exposure and applicable NFPA 70E or CSA Z462 requirements.
PRICE
$669.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Arc Flash Coverall |
| Reflective Tape | No |
| Color | Khaki |
| Series | CAT |
| Wrists | Open |
| Ankles | Open |
| Closure Type | Hook & Loop |
| High Visibility | No |
| Material | FR Treated Cotton |
| Gender | Unisex |
| Package Quantity | 1 |
| Boots | No |
| Manufacturers Part Number | CAT4-CVL-2XL |
| Hood | No |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ANSI 125 |