Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stacking Chairs

Stacking chairs are versatile seating solutions suitable for various environments, from offices to large events. Heavy-duty stacking chairs offer practicality, comfort as well as durability. The stackable design allows commercial stacking chairs to save space in areas where storage is a concern.
151 Results

Plastic Stacking Chairs

Plastic Stacking Chairs
Plastic stacking chairs are perfect for training rooms, conferences, break rooms and more. Low and mid back, as well as armless and fixed options are available. These chairs are also stackable, allowing for easy transport and storage in tight areas.
CompareImageArm TypeSeat Color FamilyFrame Color FamilyWeight CapacityPackage QuantityBrandModel #Price
Interion® Stacking Chair With Mid Back, Plastic, Blue - Pkg Qty 4
Armless
Black
275 lbs
4
Interion by Global Industrial
Ships Same Day
WB250606BLA
$60.95 ea.
Interion® Stacking Chairs With Mid Back, Plastic, Black - Pkg Qty 4
Armless
Black
Chrome
300 lbs
4
Interion by Global Industrial
Ships Same Day
WBB449432
$81.95 ea.
Interion® Merion Collection Stacking Chair, Plastic, Black - Pkg Qty 4
Armless
Silver
275 lbs
4
Interion by Global Industrial
Ships Same Day
WB808665BK
$59.95 ea.
Boss Plastic Stacking Chair - Black
Armless
Black
Chrome
275 lbs
1
Boss
Ships Same Day
WBB522113
$93.95
Lifetime® Stacking Chair, Black, Pack of 14
Armless
Black
Black
500 lbs
14
Lifetime
WB250996BK$969.00
Flash Furniture Stacking Chair with Lumbar Support - 770 lb. Capacity - White - Hercules Series
Armless
White
Silver
770 lbs
1
Flash Furniture
WBB2256229$72.95
Interion® Merion Collection Stacking Chair With Mid Back Fixed Arms, Plastic, Black - Pkg Qty 4
Fixed
Black
Silver
275 lbs
4
Interion by Global Industrial
Ships Same Day
WB921397BK
$61.95 ea.
Interion® Stacking Lounge Chair with Fixed Armrest, Polypropylene, White, 2/Pack
Fixed
Chrome
300 lbs
2
Interion by Global Industrial
WBB3195267$315.95
Interion® Stacking Chair With Mid Back, Plastic, Navy - Pkg Qty 4
Armless
Navy Blue
Chrome
300 lbs
4
Interion by Global Industrial
Ships Same Day
WBB449424
$81.95 ea.
Flash Furniture Stack Chair - Plastic - Black - Titanium Frame - Hercules Series - Pkg Qty 4
Armless
Black
Silver
880 lbs
4
Flash Furniture
WBB2308169$67.95 ea.
Showing 1-10 of 77 results

Plastic Big & Tall Stacking Chairs

Plastic Big & Tall Stacking Chairs
Big & tall plastic stacking chairs are perfect for training rooms, conferences, break rooms and more. Low and mid back, as well as armless and fixed options are available. These chairs are also stackable, allowing for easy transport and storage in tight areas. These chairs provide extra seat width and support up to 350 lbs.

Fabric Stacking Chairs

Fabric Stacking Chairs
Fabric stacking chairs provide seating for offices, waiting rooms, and other work areas. Our wide selection offers armless, adjustable, or fixed arm chairs that can hold up to 1000 lbs. For convenient transport and storage, these chairs can be easily stacked.
Showing 1-10 of 18 results

Fabric Big & Tall Stacking Chairs

Fabric Big & Tall Stacking Chairs
These big and tall chairs are designed to provide exceptional comfort and support. The chair features a spacious seat and backrest that can accommodate up to 1000 lbs. These chairs are also stackable for convenient storage and space-saving ability. Sturdy metal frames ensure durability, while the comfortable padded fabric seat make these chairs an ideal solution for various settings.

Vinyl Stacking Chairs

Vinyl Stacking Chairs
Vinyl stacking chairs are versatile seating solutions for various settings, such as offices, classrooms, and conference rooms. These chairs feature sturdy steel frames and are available with and without arms. The vinyl upholstery is easy to clean and maintain, making it ideal for high-traffic areas. For added convenience, these chairs can be easily stacked to save space.
Showing 1-10 of 15 results

Laminate Stacking Chairs

Laminate Stacking Chairs
Laminate stacking chairs support common areas like cafes and collaborative spaces with both style and contoured comfort. The waterfall seat edge promotes better leg circulation, and the single piece shell can be quickly wiped down for easy maintenance. These chairs up to 6 seats high to maximize floor space.

Padded Vinyl Banquet Chairs

Padded Vinyl Banquet Chairs
Padded vinyl stacking banquet chairs are ideal for banquet, receptions, ceremonies, and other special occasions. These midback chairs are padded with vinyl making these chairs easy to clean and maintain. In small areas, these banquet stacking chairs can be easily stacked for efficient transport and storage.
Showing 1-10 of 13 results

Padded Fabric Banquet Chairs

Padded Fabric Banquet Chairs
Stacking banquet chairs are ideal for banquet, receptions, ceremonies, and other special occasions. These midback chairs are upholstered with comfortable fabric with thick, cushioned waterfall seats. In small areas, these banquet stacking chairs can be easily stacked for efficient transport and storage.

Fabric Auditorium & Church Stacking Chairs

Fabric Auditorium & Church Stacking Chairs
Stacking Auditorium Church Chairs are an excellent choice for any worship space. These chairs feature padded fabric seats and steel frames to allow for long term seating. The stackable design of the chair makes it easy to store when not in use, making it an excellent choice for venues that need to maximize their space.
Showing 1-10 of 15 results

Big & Tall Vinyl Auditorium & Church Chairs

Big & Tall Vinyl Auditorium & Church Chairs
Stacking Auditorium & Church Chairs are an excellent choice for any worship space. These chairs feature padded easy-to-clean vinyl seats and steel frames to allow for long term seating. The stackable design of the chair makes it easy to store when not in use, making it an excellent choice for venues that need to maximize their space.