QUAKER Instant Oatmeal Flavor Variety, 1.51 oz, 52 Count
Write a Review
|
Questions & Answers (0)
Product Description
Looking for a quick breakfast idea? Grab this Quaker Instant Oatmeal Variety Box and you'll have a fast, delicious, filling breakfast in no time. This Quaker oatmeal variety pack comes with 22 packets of Maple & Brown Sugar, 15 Apples & Cinnamon, and 15 Cinnamon & Spice. Perfect for the home or office, these Quaker Oatmeal packets will last you a long time. Heart healthy and made with whole grain oats, these Quaker Oatmeal packets are great for either the office or at home.
PRICE
$53.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 52 Count |
Product Details
| Type | Grocery |
| Kosher | No |
| Includes | (22) Maple & Brown Sugar; (15) Apples & Cinnamon; (15) Cinnamon & Spice |
| Flavor | Assorted |
| Package Type | Box |
| Description | Quaker Instant Oatmeal Flavor Variety |
| Features | 22 Maple & Brown Sugar, 15 Apples & Cinnamon and 15 Cinnamon & Spice. |
| Manufacturers Part Number | 220-00482 |
| Gluten Free | No |
| Brand | Quaker |
Compliance & Certifications
| Certifications | Contains Nuts |