Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3176051

Global Industrial™ Bubble Lined Poly Mailers, 8-1/2"W x 12"L, 2 Mil, White, 100/Pack

Product Description
Polyethylene exterior with bubble cushioning inside protects products.

Features:
  • Mailers are moisture, tear and tamper resistant and have a convenient, peel and seal closure
  • Inside Dimensions: 8-3/8"W x 10-3/4"L


PRICE
$90.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
90.95
Buy 3 units - 5 units
86.95Save $4.00 (4%)
Buy 6+ units
84.95Save $6.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width8-1/2 in
Thickness2 mil

Product Details

TypeBubble Lined Poly Mailers
Package Quantity100
ColorWhite
Manufacturers Part NumberB3176051
ClosurePeel & Seal
BrandGlobal Industrial
RecyclableYes