Features:
- Self-Sealing
- 5/16" bubble lined
- Lighter weight and more economical than cartons
- Use to ship electronics like phones and jewelry
- Inside Dimensions: 9-3/8"W x 13"L
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 9-1/2 in |
| Thickness | 330 mil |
Product Details
| Type | Bubble Lined Poly Mailers |
| Package Quantity | 50 |
| Color | White |
| Manufacturers Part Number | B922 |
| Closure | Self Seal |
| Brand | Jiffy Tuffgard Extreme |
| Recyclable | Yes |