Sealed Air Bubble Wrap® Cushion Bubble Roll, 12"W x 65'L x 1/2" Bubble, Clear, 1 Roll
|
Questions & Answers (0)
Product Description
The world leader in sealed air cushioning material, Bubble Wrap® provides the quality and performance for all your shipping and packing needs. It helps preserve products by creating an in barrier layer for protection during transit or storage. Made with a co-extruded barrier that is 100 times more resistant to the passage of air than even a thick single layer of polyethylene.
PRICE
$84.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65 ft |
| Width | 12 in |
| Weight | 2 lbs |
| Bubble Size | 1/2 in |
Product Details
| Type | Non-Perforated |
| Color | Clear |
| Total Recycled Content | 10% |
| Percent Pre Consumer Recycled Content | 15% |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Bubble Wrap® Cushion Bubble Roll |
| Manufacturers Part Number | SEL90065 |
| Brand | Sealed Air |