Sealed Air Recycled Light Weight Bubble Wrap®, 12"W x 100'L x 5/16" Bubble, Clear, 1 Roll
|
Questions & Answers (0)
Product Description
The bubble wrap is a strong-grade cushioning material that is ideal for fragile products with long or unpredictable distribution cycles. This lightweight packaging reduces costs and provides superior protection. It retains air and cushioning properties much longer than non-barrier bubbles. The roll provides better protection using less packaging material compared to loose fill or paper.
PRICE
$99.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 12 in |
| Weight | 4 lbs |
| Bubble Size | 5/16 in |
| Perforations | Every 12" |
Product Details
| Type | Perforated |
| Color | Clear |
| Percent Pre Consumer Recycled Content | 18% |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Recycled Bubble Wrap® |
| Manufacturers Part Number | SEL48561 |
| Brand | Sealed Air |