- 12" double arm floor unit
- Brake system rides across the front of the product
- Tear tag
- Locking casters allow for easy transportation
- Telescoping allows for easy access to raise and lower the product to the desired height of any user
- Item comes un-assembled
- Made in USA
Encore Packaging Double Arm Bubble/Foam/Poly Dispenser Floor Unit, 31"L x 28"W x 4"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$495.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 28 in |
| Height | 4 in |
| Max Material Width | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Double Arm Dispenser |
| Color | Black |
| Roll Capacity | 2 |
| Tool Type | Manual |
| Mounting Location | On Casters |
| Applicable Materials | Bubble, Foam, Poly |
| Material | Steel |
| Description | Floor Unit |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-6220D-24 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |