Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buckhorn

Model # :WBB3195559

MPN #: BS6448342210002

Buckhorn® Plastic Collapsible Bulk Container, 64"L x 48"W x 34"H, 2000 lb. Capacity, Black

Product Description
This 64 x 48 x 34" bulk container with four access doors delivers reliable performance and durability to protect loads up to 2,000 lbs. Extended Length Bulk Containers are the ultimate transport and storage solution for long and bulky shaped items such as automotive trim parts, hoses, and pipes. With a base reinforced with a steel runner, these containers are ideal for assembly applications across automotive, aerospace, power equipment, and appliance manufacturing.

Features:
  • 4 drop doors
  • Black latches
  • Compatible Lid: TV6448020010000


PRICE
$619.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
619.00
Buy 11 units - 24 units
589.00Save $30.00 (5%)
Buy 25+ units
569.00Save $50.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64 in
Width48 in
Height34 in
Inside Length60-13/16 in
Inside Width44-1/2 in
Inside Height26-5/8 in
Inside Bottom Length60-13/16 in
Inside Bottom Width44-1/2 in
Stacked Weight Capacity8000 lbs
Weight Capacity2000 lbs
Weight183 lbs
Collapsed Height 13.9 in

Product Details

Assembly RequiredNo
MaterialHigh Density Polyethylene
Wall TypeSolid
Manufacturers Part NumberBS6448342210002
BrandBuckhorn
TypeCollapsible Container
ColorBlack
Fork Entry4-Way
LidNo
Capacity41.7 ft³
Casters IncludedNo
Return Ratio 2.5:1
Package Quantity1
Stack and/or NestStack