Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hunter Fan

Model # :WBB2113055

MPN #: 52105

Hunter Fan Builder Small Room 42" Indoor Ceiling Fan 52105 - Snow White

Product Description
Hunter Fan Builder Small Room 42" Indoor Ceiling Fan 52105 - Snow White

Hunter combines 19th century craftsmanship with 21st century design and technology to create ceiling fans of unmatched quality, style, and whisper-quiet performance. Using the finest materials to create stylish designs, Hunter ceiling fans work beautifully in today's homes and can save up to 47% on cooling costs!

Features:
  • WhisperWind® Motor
  • 13° blade pitch
  • Installer's Choice® Three-Position Mounting System
  • Uses three 60-watt candelabra bulbs (included)
  • Can be installed without light kit
  • Dust Armor™ blade coating repels dust buildup
  • Limited lifetime warranty
PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height18-1/16 in
Weight19.5 lbs
Fan Diameter42 in
Downrod Length3 in

Product Details

CFM3659 CFM
Wet/Damp/Dry RatingDry
ColorSnow White
Number of Speeds3
Amperage0.51 A
SeriesBuilder Small Room
Hertz60 Hz
Number of Blades5
Blade Color FamilySnow White
StyleTraditional
Voltage120 V
IncludesPull Chain
Phase1
Manufacturers Part Number52105
Blade Pitch13
BrandHunter Fan

Warranty

WarrantyLimited Lifetime Motor

Compliance & Certifications

CertificationsETL Listed