Take 15% off your entire order!

Offer applied at checkout

The Williams Brothers TB 1210 24X24 Steel High Security Access Door, Cam Latch

The Williams Brothers TB 1210 24X24 Steel High Security Access Door, Cam Latch

Item #: WBB2281149

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $93.95

Save $4.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The Williams Brothers TB 1210 24X24 Steel High Security Access Door, Cam Latch

This unique access door comes in aluminum, white baked enamel finish, and features hassle-free installation. It simply drops into the 1" T-Bar ceiling with ease. Includes mounting screws for safe and secure installation. Save time and money with this door! The only door like it manufactured by The Williams Brothers Corp. of America and proudly made in Virginia - USA

Specifications:
  • Door: .063 Aluminum
  • Frame: .063 Aluminum
  • Finish: White baked enamel, paintable surface
  • Latches: Flush stainless steel cam latch
  • Hinges: Continuous piano hinge
  • Application: Ceilings only


Product Specifications

  • COLOR FINISHWhite
  • FOR USE WITHCeilings
  • DESCRIPTIONHigh Security Access Door
  • DOOR HEIGHT INCHES24
  • CONSTRUCTIONAluminum
  • DOOR WIDTH INCHES24
  • SERIESTB 1210
  • MANUFACTURERS PART NUMBERTB 1210 24X24
  • NUMBER OF LATCHES4
  • WEIGHT LBS14
  • WALL/CEILING OPENING INCHES23-3/4 x 23-3/4
  • BRANDThe Williams Brothers
  • LATCH TYPECam
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
The Williams Brothers TB 1210 24X24 Steel High Security Access Door, Cam Latch

The Williams Brothers TB 1210 24X24 Steel High Security Access Door, Cam Latch

Item #: WBB2281149

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant