Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Acudor

Model # :WBB204618

MPN #: G3232

Galvanized Roof Hatch - 24 x 24

Product Description
Steel Roof Hatch Designed to Provide Convenient, Economical Access to the Roof of a Building. Each unit comes with an insulated, self-flashing, 12"High curb and a staple for a padlock on the inside and outside. Each unit is supplied with lift assisting mechanisms and an automatic hold open arm. Self latching zinc plated outside T handle & inside stainless steel slam lock. 1 Latch. Gray Finish. 32"W x 32"H Outside Flange Dimensions. 24"W x 12"D x 24"H Return Flange Dimensions.

PRICE
$1,399.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight135 lbs
Overall Frame Height32 in
Door Width24 in
Rough Opening24 X 24 in
Door Height24 in
Overall Frame Width32 in
Opening Height24 in
Opening Depth12 in

Product Details

TypeStandard
ColorGray
Number of Latches1
MaterialSteel
Manufacturers Part NumberG3232
BrandAcudor