Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Purpose Access Doors

General Purpose Access Doors offer a secure entry to concealed spaces, electrical panels, and building systems. Designed for durability, these doors feature sturdy construction for long-lasting use and easy installation. Access doors and panels are commonly used in residential and commercial properties, such as offices and warehouses.
159 Results

Flush Access Doors

Flush Access Doors
These Flush Access Doors are leveled with the wall, creating an unobtrusive access point. Constructed with high-quality materials, they offer durability and reliability for accessing utility systems. Perfect for commercial applications, our Flush Drywall Access Doors deliver functionality without sacrificing aesthetics.
CompareImageDoor WidthDoor HeightNumber of LatchesMaterialWall/Ceiling OpeningOverall Frame HeightModel #Price
Karp Inc. DSC-214M Flush Access Door for All Surf - Lock, 24"Wx24"H, MP2424L
24 in
24 in
5
Steel
24-3/8 X 24-3/8 in
26 in
WBB1311255$139.95
Karp Inc. DSC-214M Flush Access Door for All Surf - Stud, 16"Wx16"H, MP1616S
16 in
16 in
2
Steel
16-3/8 X 16-3/8 in
18 in
WBB1311067$71.95
Karp Inc. DSC-214M Flush Access Door for All Surf - Stud, 16"Wx20"H, MP2016S
16 in
20 in
2
Steel
16-3/8 X 20-3/8 in
22 in
WBB1311122$109.95
Karp Inc. DSC-214M Flush Access Door for All Surf - Stud, 18"Wx18"H, MP1818S
18 in
18 in
2
Steel
18-3/8 X 18-3/8 in
20 in
WBB1311120$64.95
Babcock Davis BNTL1818 18" x 18", Access Door, Exposed Flange, Key Operated Lock
18 in
18 in
3
Steel
18x18 in
20 in
WBB2239708$86.95
Babcock Davis BNTM2448 24" x 48", Access Door, Exposed Flange, Mortise Lock Prep
24 in
48 in
3
Steel
24x24 in
50 in
WBB2239595$269.95
Babcock Davis BNTM2424 24" x 24", Access Door, Exposed Flange, Mortise Lock Prep
24 in
24 in
1
Steel
24x24 in
26 in
WBB2239598$179.95
Stainless Steel Flush Access Door - 24 x 24
24 in
24 in
4
Stainless Steel
-
25-5/8 in
WBB204629$495.95
Babcock Davis BNTC1818 18" x 18", Access Door, Exposed Flange, Cam Latch
18 in
18 in
1
Steel
18x18 in
20 in
WBB2239836$70.95
Stainless Steel Flush Access Door - 8 x 8
8 in
8 in
1
Stainless Steel
-
9-5/8 in
Ships Same Day
WBB204625
$109.95
Showing 1-10 of 87 results

Access Panels

Access Panels
Access panels are used to provide service access to plumbing, electrical, security systems, and other cables or cords. Made with powder-coated metal for durability, these access panel doors feature a key lock, cam lock, or cylinder lock for security. Our access panels come flush or surface-mounted in various sizes with a range of latch options.
Showing 1-10 of 30 results

Walk Through Access Doors

Walk Through Access Doors
These doors are larger than our others, offering convenient walk-through access to ductwork interiors and air handling units. Constructed with double-panel 20-gauge galvanized steel, these doors feature a continuous hinge and compression handles for low leakage in low to medium-pressure systems. Door panels have fiberglass insulation and dual-acting compression handles operable from both sides.

Airtight Watertight Flush Access Doors

Airtight Watertight Flush Access Doors
Airtight/watertight flush access doors are ideal for a wide range of applications, including operating rooms, laboratories, clean rooms, and more. Built with heavy-duty construction, they are capable of withstanding harsh use. These access doors come in a variety of door widths and heights.

High Security - Detention Lock

High Security - Detention Lock
These high-security doors with detention locks are designed for maximum security and controlled access to areas that require routine maintenance and repairs. Designed for flush installations in walls or ceilings, these access doors feature a continuous piano hinge that grants full panel access for easy maintenance. Steel or aluminum construction helps prevent unauthorized access and tampering.
Showing 1-10 of 11 results

Keyed Exterior Door Key

Keyed Exterior Door Key
These keyed exterior doors are insulated access doors designed to safeguard building materials and other valuable equipment during construction jobs. Keyed exterior doors feature a durable lift and turn compression latch for security and styrofoam insulation for water resistance. Solid-gauge galvanized doors and frames offer long-lasting durability, even in harsh outdoor weather conditions.

Exterior Access Doors With Locks

Exterior Access Doors With Locks
Exterior access doors with locks are designed to provide secure wall access for a variety of commercial, industrial, electrical, and other applications. Made with steel and aluminum for long-lasting dependability, these access doors feature keyed locks, knurled knobs, or mortise cylinder prep latches for security. Weather-resistant gaskets prevent water entry, keeping components dry.

Surface Mounted Access Doors

Surface Mounted Access Doors
Surface-mounted access doors are designed for direct installation on the surface of walls or ceilings, providing convenient access to component systems. Available in aluminum or steel, these access doors feature a piano hinge that offers full panel access and high visibility for easy maintenance and repairs. Mounting corner holes are included for easy installation.

Flush Access Doors With Plaster Bead Flange

Flush Access Doors With Plaster Bead Flange
These flush access doors are specifically designed for seamless integration with plaster walls or ceilings. Constructed with rigid steel, these access doors feature a plaster bead flange that provides a flush, concealed appearance between the door and surrounding plaster. Available in various sizes and colors, they include a screwdriver cam latch and continuous hinge for full panel access.

Recessed Access Doors

Recessed Access Doors
Recessed access doors create a flush or slightly recessed appearance in ceilings or walls. Ideal for providing maintenance access in commercial or industrial environments, these steel recessed doors include a plaster inlay to match the surrounding installation surface and an optional face flange. Access doors are available in various sizes and styles with or without a lock or stud latch.