Take 15% off your entire order!

Offer applied at checkout

Mullion For VSL & VSIG Vision Lite VSLG 0722B, 7" X 22", Bronze

Mullion For VSL & VSIG Vision Lite VSLG 0722B, 7" X 22", Bronze

Item #: WBB997970

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$81.60 up to 22% OFF

Price: $63.95

Save $3.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mullion For VSL & VSIG Vision Lite VSLG 0722B, 7" X 22", Bronze

VSLG - Mullions For VSL & VSIG Vision Lites

Add Welded Mullions to Your Vision Lite for Additional Security or the French Door Look. Mullions Provided for Both Sides of Glass in 11 Standard Configurations for Either VSL or VSIG Frames.

Fire-Rating, Testing & Listings: When installed in properly rated and approved door, ratings up to 3 hours can be achieved, depending on the glazing used. See glazing ratings for maximum exposed area. Tested and Listed for UL 10C and Criteria of UBC 7-2 Positive Pressure.Glass: 3/16" - 1/4" For VSL & 5/16 - 1" For VSIG Frames. Mullions: 1 X 5/8"

Product Specifications

  • FASTENERS#8 X 1" Flathead Phillips SMS
  • FITS DOOR THICKNESS INCHESFor 1-3/4" Door
  • ROUGH OPENING7" x 22"
  • SERIESVSLG
  • COLOR FINISHBronze Powder Coated
  • MATERIAL20 Gauge Galvanized Steel
  • APPLICATIONExterior
  • BRANDAir Louvers, Inc.
  • FIRE RATING/APPROVALUp to 3 Hours
  • DESCRIPTIONMullion For VSL & VSIG Vision Lite
  • MANUFACTURERS PART NUMBERVSLG 0722B
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Steel Low Profile Beveled Slimline Vision Lite VSL0626B, 6" X 26", Bronze

Item #: B998007

Not Yet Rated

Usually ships in 22 to 25 days

$70.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mullion For VSL & VSIG Vision Lite VSLG 0722B, 7" X 22", Bronze

Mullion For VSL & VSIG Vision Lite VSLG 0722B, 7" X 22", Bronze

Item #: WBB997970

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant