Take 15% off your entire order!

Offer applied at checkout

Steel Low Profile Beveled Slimline Vision Lite VSL2454B, 24" X 54", Bronze

Steel Low Profile Beveled Slimline Vision Lite VSL2454B, 24" X 54", Bronze

Item #: WBB997926

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$229.00 up to 24% OFF

Price: $173.95

Save $8.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Steel Low Profile Beveled Slimline Vision Lite VSL2454B, 24" X 54", Bronze

VLS - Slimline Vision Lite For 3/16-1/4" Glass

Low Profile Beveled Vision Lite for Fire-Rated Doors. Self-Attaching Frame has Single-sided Fasteners.

Fire-Rated Air Louvers Glazing to fit this Product: WS, UL, KFRF, PPF, PYRO. Fire-Rating, Testing & Listings: When installed in properly rated and approved door, ratings up to 3 hours can be achieved, depending on the glazing used. See glazing ratings for maximum exposed area. Tested and Listed for UL 10C and Criteria of UBC 7-2 Positive Pressure.

Product Specifications

  • GLASS THICKNESS INCHES3/16-1/4
  • ROUGH OPENING24" x 54"
  • SERIESVSL
  • COLOR FINISHBronze Powder Coated
  • APPLICATIONInterior
  • MATERIAL20 Gauge CRS Frame
  • MAX SIZE INCHES60 X 104
  • MIN SIZE INCHES3 X 3
  • FASTENERS#8 X 1" Flathead Phillips SMS
  • FITS DOOR THICKNESS INCHESFor 1-3/4" Door
  • BRANDAir Louvers, Inc.
  • FIRE RATING/APPROVALUp to 3 Hours
  • DESCRIPTIONLow Profile Beveled Slimline Vision Lite
  • MANUFACTURERS PART NUMBERVSL 2454B
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Steel Low Profile Beveled Slimline Vision Lite VSL2464B, 24" X 64", Bronze

Item #: B997967

Not Yet Rated

Usually ships in 22 to 25 days

$169.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Low Profile Beveled Slimline Vision Lite VSL2454B, 24" X 54", Bronze

Steel Low Profile Beveled Slimline Vision Lite VSL2454B, 24" X 54", Bronze

Item #: WBB997926

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant