discount codeFree shipping over 300

Applied at checkout

Don Jo 1452-619 Door Stop, 2-3/4", 2-1/2"x1-1/2"Base, Satin Nickel - Pkg Qty 10

Don Jo 1452-619 Door Stop, 2-3/4", 2-1/2"x1-1/2"Base, Satin Nickel - Pkg Qty 10

Item #: WBB1723715

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.00 ea.

Price: $150.00 / Pkg of 10

Quantity

Popular item in this category

Customers Also Viewed

Don Jo 1452-619 Door Stop, 2-3/4", 2-1/2"x1-1/2"Base, Satin Nickel

Don-Jo Mfg Floor Stop Satin Nickel. 1 ea. 5/16-18 x 2 5/8" MS Stud, 1 ea. 5/16-18 x 2 5/8" SMS Stud, 1 ea. #10 x 1" SMS, 1 ea. Plastic Anchor, 1 ea. Lead Expansion Shield.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • HEIGHT INCHES2-3/4
  • TYPEGooseneck
  • FINISHSatin Nickel
  • BASE INCHES2-1/2 x 1-1/2
  • PACKAGE QUANTITY10
  • BRANDDon-Jo
  • CONSTRUCTIONBrass
  • DIMENSIONS INCHES2-1/2 x 1-1/2 x 2-3/5
  • DESCRIPTIONDoor Stop
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER1452-619
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 1452-619 Door Stop, 2-3/4", 2-1/2"x1-1/2"Base, Satin Nickel - Pkg Qty 10

Don Jo 1452-619 Door Stop, 2-3/4", 2-1/2"x1-1/2"Base, Satin Nickel - Pkg Qty 10

Item #: WBB1723715

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top