Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Don-Jo

Model # :WBB1723758

MPN #: PB94545-630

Don Jo PB94545-630 Full Mortise Plain Bearing Hinge, 4-1/2"x4-1/2", Stainless Steel - Pkg Qty 3

Product Description
Don-Jo Mfg Plain Bearing Hinge Stainless Steel. 8 ea. FHMS 12-24 x 1/2 (per hinge), 8 ea. FHWS 12 x 1 1/4 (per hinge.

PRICE
$137.85  Sold in packages of 3 / $45.95 ea

Min. purchase quantity is 2
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Height4-1/2 in
Gauge0.134 ga

Product Details

TypeMortise
Interior or Exterior UseInterior/Exterior
FinishStainless Steel
MaterialStainless Steel
Package Quantity3
Manufacturers Part NumberPB94545-630
BrandDon-Jo

Warranty

Warranty1 Year Against Manufacturing Defects