Take 15% off your entire order!

Offer applied at checkout

258f Floor Stop And Holder Us26d

258f Floor Stop And Holder Us26d

Item #: WBB528815

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.00

Save $0.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

258f Floor Stop And Holder Us26d

Features

  • Certifications: Meets ANSI A156.16 for L01371
  • Base: 1-9/16 x 2-15/32 (40 mm x 63 mm)
  • Height: 3 (76 mmKeeper: 1 x 2 (25 mm x 51 mm)
  • Materials: Cast brass with black rubber bumper
  • Finishes: US3, US10, US10B, US15, US26, US26D
  • Fasteners: Two (2) 10 x 1 FPHWS, one (1) 1/4-20 x 3/4 FPHMS, one (1) 5/16-18 lead anchor, one (1) 1/4-20 lead anchors, and one (1) 5/16-18 x 2-1/2 threaded stud
  • Notes: 1-3/8 (35 mm) max door to floor clearance Heavy duty - for use in high traffic areas For use on concrete floors Manual holder ideal for interior and exterior applications Unit functions as a stop, but can serve as a Hold Open when hook is manually engaged

Product Specifications

  • FINISHSatin Chrome Plated
  • BRANDHager
  • DESCRIPTIONFloor Stop & Holder
  • WARRANTYOne-Year
  • UNITS1
  • TYPE--
  • MANUFACTURERS PART NUMBER258F00000000026D
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3911 Lever Thru-Bolt Jig 3400 Series

Item #: B528861

Not Yet Rated

Usually ships in 5 to 8 days

$17.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
258f Floor Stop And Holder Us26d

258f Floor Stop And Holder Us26d

Item #: WBB528815

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant