discount codeFree shipping over 300

Applied at checkout

Don Jo 7031-628 Pull Plate W/Flat Pulls, 8-3/8, Aluminum

Don Jo 7031-628 Pull Plate W/Flat Pulls, 8-3/8, Aluminum

Item #: WBB1723457

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.40 up to 41% OFF

Minimum Quantity: 4

Price: $14.50

Quantity

Popular item in this category

Don Jo 7030-628 Pull Plate W/Flat Pulls, 6-3/8, Aluminum

Usually ships in 10 to 13 days

Not Yet Rated

$13.50

Customers Also Viewed

Don Jo 7031-628 Pull Plate W/Flat Pulls, 8-3/8, Aluminum

Don-Jo Mfg Pull Plate Aluminum. 1/4-20 thru bolt, #6 x 5/8" OH SMS.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES2
  • WIDTH INCHES3-1/2
  • HEIGHT INCHES15
  • DIAMETER INCHES3/8 x 1-1/4
  • CLEARANCE INCHES1-5/8
  • TYPEDoor
  • PROJECTION INCHES2
  • FINISHAluminum
  • CTC INCHES8
  • PLATE SIZE INCHES3-1/2 x 15
  • PACKAGE QUANTITY1
  • OVERALL SIZE INCHES8-3/8
  • CONSTRUCTIONAluminum
  • BRANDDon-Jo
  • DESCRIPTIONPull Plate W/Flat Pulls
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER7031-628
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

4 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 7031-628 Pull Plate W/Flat Pulls, 8-3/8, Aluminum

Don Jo 7031-628 Pull Plate W/Flat Pulls, 8-3/8, Aluminum

Item #: WBB1723457

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top