Take 15% off your entire order!

Offer applied at checkout

Don Jo 90-10"x36"-613 Kick Plate, 3/64"x36"x10", Oil Rubbed Bronze

Don Jo 90-10"x36"-613 Kick Plate, 3/64"x36"x10", Oil Rubbed Bronze

Item #: WBB1723193

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Brass Tone
  • Polished Brass
  • Stainless Steel
  • Oil Rubbed Bronze
  • Aluminum

Oil Rubbed Bronze

$142.74 up to 48% OFF

Price: $73.95

Save $3.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo 90-10"x36"-613 Kick Plate, 3/64"x36"x10", Oil Rubbed Bronze

Don-Jo Mfg Kick Plate Oil Rubbed Bronze.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES3/64
  • WIDTH INCHES36
  • HEIGHT INCHES10
  • COLOR FINISHOil Rubbed Bronze
  • FINISHOil Rubbed Bronze
  • PACKAGE QUANTITY1
  • CONSTRUCTIONBronze
  • BRANDDon-Jo
  • DESCRIPTIONKick Plate
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER90-10" X 36"-613
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Don Jo 90-8"x36"-613 Kick Plate, 3/64"x36"x8", Oil Rubbed Bronze

Item #: B1723535

Not Yet Rated

Usually ships in 10 to 13 days

$55.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 90-10"x36"-613 Kick Plate, 3/64"x36"x10", Oil Rubbed Bronze

Don Jo 90-10"x36"-613 Kick Plate, 3/64"x36"x10", Oil Rubbed Bronze

Item #: WBB1723193

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant