discount codeFree shipping over 300

Applied at checkout

Don Jo 90-90-6"x28"-605 Kick Plate, 3/64"x28"x6", Polish Brass

Don Jo 90-90-6"x28"-605 Kick Plate, 3/64"x28"x6", Polish Brass

Item #: WBB1723653

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Aluminum
  • Polished Brass
  • Oil Rubbed Bronze

Polished Brass

  • SELECT
  • 1
  • 6

1

$52.33 up to 43% OFF

Minimum Quantity: 2

Price: $29.95

Quantity

Popular item in this category

Don Jo 90-8"x28"-605 Kick Plate, 3/64"x28"x8", Polish Brass

Usually ships in 10 to 13 days

Not Yet Rated

$37.95

Customers Also Viewed

Don Jo 90-90-6"x28"-605 Kick Plate, 3/64"x28"x6", Polish Brass

Don-Jo Mfg Kick Plate Solid Brass.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES3/64
  • WIDTH INCHES28
  • HEIGHT INCHES6
  • COLOR FINISHPolished Brass
  • FINISHPolished Brass
  • PACKAGE QUANTITY1
  • CONSTRUCTIONBrass
  • BRANDDon-Jo
  • DESCRIPTIONKick Plate
  • MANUFACTURERS PART NUMBER90-90-6" X 28"-605
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

2 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 90-90-6"x28"-605 Kick Plate, 3/64"x28"x6", Polish Brass

Don Jo 90-90-6"x28"-605 Kick Plate, 3/64"x28"x6", Polish Brass

Item #: WBB1723653

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top