Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo BB74540-652 Full Mortise Ball Bearing, 4-1/2"x4", .134 Gauge, Brushed Chrome - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 171 items in product family

Don Jo BB74540-652 Full Mortise Ball Bearing, 4-1/2"x4", .134 Gauge, Brushed Chrome - Pkg Qty 3

Item #: WBB1723291

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 15/3 ($66.90)

$4.46 each

Sold in packages of 3

Price: $13.38
Product Information
Customer Review
Product Q&A
Don Jo BB74540-652 Full Mortise Ball Bearing, 4-1/2"x4", .134 Gauge, Brushed Chrome

Don-Jo Mfg Ball Bearing Hing Brushed Chrome.

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • HEIGHT INCHES4
    • SIZE INCHES4-1/2 x 4
    • FINISHBrushed Chrome
    • PACKAGE QUANTITY3
    • BRANDDon-Jo
    • DESCRIPTIONFull Mortise Ball Bearing
    • MANUFACTURERS PART NUMBERBB74540-652
    • WIDTH INCHES4.5
    • CONSTRUCTIONSteel
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • GAUGE.134

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed