Prime-Line N 7137 2-1/8-Inch Round Closet Door Pull with Flush, Solid Brass,(Pack of 2)
Write a Review
|
Questions & Answers (0)
Product Description
This pull is constructed from solid brass and comes in a polished finish. It mounts to your door with the provided nails that set inside the cup to remain unseen. This style pull fits into most mortise style installations.
PRICE
$14.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Brass |
| Package Quantity | 2 |
| Description | 2-1/8-Inch Round Closet Door Pull with Flush Solid |
| Color | Brass |
| Manufacturers Part Number | N 7137 |
| Brand | Prime-Line Products |