Take 15% off your entire order!

Offer applied at checkout

Don Jo 2-SDS-SL Security Strike For Deadbolt, 4-7/8"x1-1/4", Silver - Pkg Qty 10

Don Jo 2-SDS-SL Security Strike For Deadbolt, 4-7/8"x1-1/4", Silver - Pkg Qty 10

Item #: WBB1724160

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.29 ea.

Minimum Quantity: 2

Price: $42.90 / Pkg of 10

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo 2-SDS-SL Security Strike For Deadbolt, 4-7/8"x1-1/4", Silver

Don-Jo Mfg Security Strike Silver Coat.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • WIDTH INCHES1-3/8
  • COLOR FINISHSilver
  • FITS DOOR THICKNESS INCHES1-3/8, 1-3/4, 2
  • PACKAGE QUANTITY10
  • COLORSilver
  • CONSTRUCTIONSteel
  • BRANDDon-Jo
  • DIMENSIONS INCHES4-7/8 x 1-1/4
  • DESCRIPTIONSecurity Strike For Deadbolt
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER2-SDS-SL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Don Jo ST 261-BP, ANSI Strike, 4-7/8"x1-1/4", Brass Plated - Pkg Qty 30

Item #: B1724846

Not Yet Rated

Usually ships in 10 to 13 days

$126.30

Close

2 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 2-SDS-SL Security Strike For Deadbolt, 4-7/8"x1-1/4", Silver - Pkg Qty 10

Don Jo 2-SDS-SL Security Strike For Deadbolt, 4-7/8"x1-1/4", Silver - Pkg Qty 10

Item #: WBB1724160

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant