Take 15% off your entire order!

Offer applied at checkout

3453 Grade 1 Cylindrical Lock - Entry 2-3/4" Us26d Aug Nc Asa Ic

3453 Grade 1 Cylindrical Lock - Entry 2-3/4" Us26d Aug Nc Asa Ic

Item #: WBB528622

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $198.95

Save $9.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3453 Grade 1 Cylindrical Lock - Entry 2-3/4" Us26d Aug Nc Asa Ic

Features

  • Lifetime warranty
  • No exposed mounting screws
  • Non-handed
  • Conventional cylinder or Small Format Interchangeable Core housing available
  • Standard Door Prep: 2-1/8 (54 mm) diameter (cross bore) Latch hole: 1 (25 mm) diameter (edge bore)
  • Certifications: BHMA Certified ANSI A156.2 Series 4000 Grade 1, ADA Compliant ANSI A117.1 Accessibility Code (levers only), ANSI A250.13 Severe Windstorm Resistant Component, UL/cUL Listed for all functions up to 3 hours for A label doors UL10C/UBC 7-2 (1997) Positive Pressure Rated UL10B Neutral Pressure Rated
  • Exposed Trim: Knobs: Wrought brass or stainless steel
  • Levers: Cast zinc Rose: Wrought brass or stainless steel
  • Rose Diameter: 3-17/32 (90 mm) levers; 3 (76 mm) knobs
  • Lock Chassis: Heavy gauge steel, zinc dichromated for corrosion resistance, Free wheeling (levers only), Thru-bolt mounting (levers only)
  • Keys: Two operating keys supplied per lock
  • Cylinders/Cores: Brass 6-pin, keyed different - C Keyway, Drilled 6-pin, Keyed 5-pin - Standard,Other keying options, including keyed 6-pin, available from factory,Small Format Interchangeable Core housing availableSFIC uncombinated or combinated, brass 6- or 7-pin sold separately
  • Door Thickness: Knobs: 1-3/8 - 1-3/4 (35 mm - 45 mm),Levers: 1-3/8 - 2 (35 mm - 51 mm)
  • Backset: 2-3/4 (70 mm) - Standard, 2-3/8 (60 mm) - Optional, 3-3/4 (94 mm) - Optional, 5 (128 mm) - Optional, Square corner faceplates standard, round corner available, Deadlocking latchbolt prevents manipulation when door is closed; keyed functions only, 3/4 (18 mm) latch available
  • Strike: 3935 ASA 1-1/4 x 4-7/8 (32 mm x 124 mm) strike - Standard
  • Functions: 10 Passage, 17 Dummy, 40 Privacy, 50 Office, 53 Entry, 70 Classroom, 73 Corridor (levers only), 80 Storeroom, 95 Intruder Classroom (levers only)
  • Lever Options: Apollo knob; Archer, August, Withnell levers
  • Options: Lead lined (levers only), Tactile Warning (levers only), Split finish, Additional latchbolts and strikes available, Intruder Classroom indicator available, specify IND (inside rose will have three indicator points for a guide reference for locking the door)

Product Specifications

  • FINISHSatin Chrome Plated
  • BRANDHager
  • DESCRIPTIONGrade 1 Cylindrical Lock
  • WARRANTYLifetime
  • MANUFACTURERS PART NUMBER345302N26D000U0NA00C
  • UNITS1
  • TYPEEntry
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3453 Grade 1 Cylindrical Lock - Entry 2-3/4" Us26d Wtn Nc Asa Ic

Item #: B528480

Not Yet Rated

Usually ships in 5 to 8 days

$208.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3453 Grade 1 Cylindrical Lock - Entry 2-3/4" Us26d Aug Nc Asa Ic

3453 Grade 1 Cylindrical Lock - Entry 2-3/4" Us26d Aug Nc Asa Ic

Item #: WBB528622

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant