discount codeFree shipping over 300

Applied at checkout

Don Jo A 2 SDS-BP Security Strike, 1-1/4x3-3/8, Brass Plated - Pkg Qty 10

Don Jo A 2 SDS-BP Security Strike, 1-1/4x3-3/8, Brass Plated - Pkg Qty 10

Item #: WBB1723546

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.45 ea.

Minimum Quantity: 2

Price: $44.50 / Pkg of 10

Quantity

Popular item in this category

Don Jo A 2 SS-BP Security Strike, 1-3/4"x3"-3/8, Brass Plated - Pkg Qty 10

Usually ships in 10 to 13 days

Not Yet Rated

$47.50

Customers Also Viewed

Don Jo A 2 SDS-BP Security Strike, 1-1/4x3-3/8, Brass Plated

Don-Jo Mfg Security Strike Brass Plated.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • WIDTH INCHES1-1/4
  • WEIGHT LBS0.2 pounds
  • HEIGHT INCHES4-7/8
  • COLOR FINISHBrass Plated
  • FITS DOOR THICKNESS INCHES1-3/8, 1-3/4, 2
  • PACKAGE QUANTITY10
  • CONSTRUCTIONSteel
  • BRANDDon-Jo
  • COLORBrass Plated
  • DIMENSIONS INCHES1-1/4 x 3-3/8
  • DESCRIPTIONSecurity Strike
  • MANUFACTURERS PART NUMBERA 2 SDS-BP
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

2 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo A 2 SDS-BP Security Strike, 1-1/4x3-3/8, Brass Plated - Pkg Qty 10

Don Jo A 2 SDS-BP Security Strike, 1-1/4x3-3/8, Brass Plated - Pkg Qty 10

Item #: WBB1723546

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top