Locksets
Related Products
Features: Mechanical, keyless push-button lock Marine Grade Finish for coastal/saltwater environments Adjustable latch Lifetime Mechanical Warranty Lever handle on both inside and outside Passage Function Easy Installation Easy to change combination Reversible Handing Covers standard 2 1/8" hole Double Combination available (2835DC) Extension Kits available for doors up to 5" thick Ideal for residential entry doors, garage doors, storage rooms and commercial doors
Certified ANS/BHMA 156.3 Grade 2, Passage Function Lever always open, Right Angle Lever handle, 2-3/4" Backset, Door Thickness adjustable, 1-3/8 to 1-3/4". ANSI Strike, 4-7/8" x 1-1/4". Rose Diameter 3 3/8", 2 1/2" Total Extension from Door. Application of use for Light Commercial Medium Duty Offices, Schools, Retail Outlets, and Multi-Family Facilities.
Certified ANS/BHMA 156.3 Series 4000 Grade 1, Classroom Function Outside Lever Handle Locks or Unlocks with Key Outside Inside Lever Always Active, Right Angle Lever handle, 2-3/4" Backset, Door Thickness adjustable, 1-3/8 to 2". ANSI Strike, 4-7/8" x 1-1/4". Rose Diameter 3-1/2", 3-1/2" Total Extension from Door. Accepts SFIC Cylinder Not Included. Application of use for Health Care Facilities, Military Bases, Institutions, Schools and Commercial Buildings.
Certified ANS/BHMA 156.3 Grade 2, Communicating Passage Function Inside Lever always Active Outside Blank Rose Only.,Curved Lever handle, 2-3/4" Backset, Door Thickness adjustable, 1-3/8 to 1-3/4". ANSI Strike, 4-7/8" x 1-1/4". Rose Diameter 3 3/8", 2 1/2" Total Extension from Door Inside Only. Application of use for Light Commercial Medium Duty Offices, Schools, Retail Outlets, and Multi-Family Facilities.
Master Lock Heavy Duty Lever, Interchangeable Core W/BumpStop, Brushed Chrome Heavy Duty, Grade 2, SFIC Commercial Lever, without cylinder, for entry doors. Brushed Chrome Finish. The SLCICKE26D has keyway option of Best, Arrow, or Master Lock , it does NOT have the Bump stop option. Clutch feature. Removable thru-bolts.