Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Copper Creek Avery Grade 1 Lever Classroom, 5-5/8"L x 3"H x 2-5/8"D, Satin Stainless

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Copper Creek Avery Grade 1 Lever Classroom, 5-5/8"L x 3"H x 2-5/8"D, Satin Stainless

Item #: WBB1588940

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $254.00 Save up to 61%
Price: $ 98.95
Product Information
Customer Review
Product Q&A
Copper Creek Avery Grade 1 Lever Classroom, 5-5/8"L x 3"H x 2-5/8"D, Satin Stainless

Heavy duty Underwriters laboratory Grade 1 Classroom function. Features:
  • Non handed lever
  • Lever length 5-5/8", Rosette 3-1/2",
  • Auxiliary through bolts
  • Square corner latch 2-3/4"
  • Other latch options available. Schlage c 6 pin keyway standard
  • Nickel plated solid brass bolts and Satin stainless finish Box pack Commercial hardware

Product Specifications

    • SERIESBulldog - Grade 1
    • MAXIMUM DOOR THICKNESS INCHES1-3/4
    • ASSEMBLED HEIGHT (IN.)3
    • BRANDCopper Creek
    • COLOR FINISHSatin Stainless
    • MINIMUM DOOR THICKNESS INCHES1-3/8
    • ASSEMPLED DEPTH (IN.)2-5/8
    • ASSEMBLED LENGTH (IN.)5-5/8
    • DESCRIPTIONAvery Grade 1 Lever Classroom WFL UL
    • MANUFACTURERS PART NUMBERAL7260SS
    • WEIGHT LBS2
    • WARRANTYLimited lifetime mechanical and 2 year finish warranty
    • LOCKSET TYPE (EX. GRADE 2 COMMERCIAL)Commercial Grade 1
    • CYLINDER TYPE6 pin Schlage standard - KWI optional

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!