Take 15% off your entire order!

Offer applied at checkout

Lockey C150 Mechanical Keyless Surface Mount Hook Bolt Lock for Sliding Door, Antique Brass

Lockey C150 Mechanical Keyless Surface Mount Hook Bolt Lock for Sliding Door, Antique Brass

Item #: WBB2224373

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$169.93 up to 10% OFF

Price: $152.95

Save $7.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lockey C150 Mechanical Keyless Surface Mount Hook Bolt Lock for Sliding Door, Antique Brass

Features:
  • Mechanical, keyless push-button lock
  • Lifetime mechanical warranty
  • Keyless entry hook bolt
  • Low Profile
  • Ideal for light-duty applications
  • Easy to change code
  • Suitable for both indoor and outdoor use
  • Marine Grade Finish available
  • Compatible with C-25 Pull Handle (C-25 pull handle not available in BB or MG finish)
  • Ideal for cabinets, sliding glass doors, closets, lockers, bi-fold doors and more

Product Specifications

  • DEPTH INCHES1-3/4
  • WIDTH INCHES1-1/8
  • HEIGHT INCHES5
  • MAX USER CODES1
  • HANDLE TYPEThumb Turn
  • COLOR FINISHAntique Brass
  • MAXIMUM DOOR THICKNESS INCHESUp To 5 Thick With Extension Kit
  • FITS DOORS THICKNESS (INCHES)1-1/4 to 2
  • RESISTANCEFull Weather Proof
  • CERTIFICATION/APPROVALUL Listed
  • BRANDLockeyUSA
  • CONSTRUCTIONZinc-Plated Steel With Teflon Coated Stainless Steel Interior Components
  • MANUFACTURERS PART NUMBERC150AB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lockey C150 Mechanical Keyless Surface Mount Hook Bolt Lock for Sliding Door, Bright Brass

Item #: B2224372

Not Yet Rated

Usually ships in 2 to 5 days

$118.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lockey C150 Mechanical Keyless Surface Mount Hook Bolt Lock for Sliding Door, Antique Brass

Lockey C150 Mechanical Keyless Surface Mount Hook Bolt Lock for Sliding Door, Antique Brass

Item #: WBB2224373

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant