Take 15% off your entire order!

Offer applied at checkout

+

Combo Lock/Door Guard, 3-7/8"Lx10-7/8"H, 1-3/4" Thick Door, 2-3/8" Backset, Stainless Steel

Combo Lock/Door Guard, 3-7/8"Lx10-7/8"H, 1-3/4" Thick Door, 2-3/8" Backset, Stainless Steel

Item #: WBB2107508

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ V-Guard Constant Clean Antimicrobial Handle Film, 2-1/2" x 4-1/4", 10/Pack

    $35.99

  • Global Industrial™ V-Guard Constant Clean Antimicrobial Door Push Pad, 6" x 9", 10/Pack

    $89.99

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Combo Lock/Door Guard, 3-7/8"Lx10-7/8"H, 1-3/4" Thick Door, 2-3/8" Backset, Stainless Steel.

Reinforces and repairs doors, assists in preventing forced entry. Use on wood or metal doors with mortise or drive-in latches. Accommodates key-in-knob locksets and deadbolts or combination locksets. Easy to install. Includes door channel, four #10x1" combo screws, four #10-32 hex nuts, four #8x5/8" phillips truss head screws.

Product Specifications

  • WIDTH INCHES1-3/4
  • LENGTH INCHES3-7/8
  • HEIGHT INCHES10-7/8
  • WEIGHT LBS0.98
  • COLOR FINISHStainless Steel
  • DOOR THICKNESS INCHES1-3/4
  • USAGEInterior/Exterior
  • BACKSET INCHES2-3/8
  • CONSTRUCTIONStainless Steel
  • BRANDPrime-Line Products
  • WARRANTY12 Months
  • DESCRIPTIONCombo Lock and Door Reinforcement
  • MANUFACTURERS PART NUMBERU 10539
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Combo Lock/Door Guard, 3-7/8"Lx10-7/8"H, 1-3/4" Thick Door, 2-3/8" Backset, Stainless Steel

Combo Lock/Door Guard, 3-7/8"Lx10-7/8"H, 1-3/4" Thick Door, 2-3/8" Backset, Stainless Steel

Item #: WBB2107508

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Combo Lock/Door Guard, 3-7/8"Lx10-7/8"H, 1-3/4" Thick Door, 2-3/8" Backset, Stainless Steel
    Combo Lock/Door Guard, 3-7/8"Lx10-7/8"H, 1-3/4" Thick Door, 2-3/8" Backset, Stainless Steel
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant