Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Door Edge Guard, Blank, 4-5/16"Lx4-1/2"H, 1-3/4" Thick Door, Stainless Steel

Door Edge Guard, Blank, 4-5/16"Lx4-1/2"H, 1-3/4" Thick Door, Stainless Steel

Item #: WBB2107524

Not Yet Rated

Frequently Purchased Together

  • Global Industrial™ V-Guard Constant Clean Antimicrobial Handle Film, 2-1/2" x 4-1/4", 10/Pack

    $35.99

  • Global Industrial™ V-Guard Constant Clean Antimicrobial Door Push Pad, 6" x 9", 10/Pack

    $89.99

Price: $19.00

Save $0.95 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Door Edge Guard, Blank, 4-5/16"Lx4-1/2"H, 1-3/4" Thick Door, Stainless Steel.

Covers unsightly holes and damage. Guard can be drilled to accommodate specialty locks. Stainless steel finish. Includes door channel, four #8x5/8" phillips truss head screws.

Product Specifications

  • WIDTH INCHES1-3/4
  • LENGTH INCHES4-5/16
  • HEIGHT INCHES4-1/2
  • WEIGHT LBS1.6
  • DOOR THICKNESS INCHES1-3/4
  • COLOR FINISHStainless Steel
  • BRANDPrime-Line Products
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONDoor Edge Guard
  • WARRANTY12 Months
  • MANUFACTURERS PART NUMBERU 9492
  • USAGEInterior/Exterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Door Edge Guard, Blank, 4-5/16"Lx4-1/2"H, 1-3/4" Thick Door, Stainless Steel

Door Edge Guard, Blank, 4-5/16"Lx4-1/2"H, 1-3/4" Thick Door, Stainless Steel

Item #: WBB2107524

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Door Edge Guard, Blank, 4-5/16"Lx4-1/2"H, 1-3/4" Thick Door, Stainless Steel
    Door Edge Guard, Blank, 4-5/16"Lx4-1/2"H, 1-3/4" Thick Door, Stainless Steel
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant