Locksets
Type
Length
Brand
Gauge
Width
Material
Height
Color
Price
Related Products
UL listed, ADA approved Grade 2 barrier-free leverset is ready for all ADA and other needs. The customer may provide the lock cylinder and key. Leverset meets ANSI A156.2 Series 4000 Grade standards and more than fulfill ADA requirements. The ANSI Series 4000 standard exceeds 400,000 operating cycles. S. Parker leverset features and functions include: Single step roses. Cold rolled steel housing. Reversible, non-handed. Fits doors from 1-3/8" to 1-3/4" thick. 2-3/4" backset UL listed latch bolt. Standard for all functions. 2-3/8" BS available upon request. 1-1/4" x 4-7/8" ANSI strike. ...
UL listed, ADA approved Grade 2 barrier-free leverset is ready for all ADA and other needs. The customer may provide the lock cylinder and key. Leverset meets ANSI A156.2 Series 4000 Grade standards and more than fulfill ADA requirements. The ANSI Series 4000 standard exceeds 400,000 operating cycles. S. Parker leverset features and functions include: Single step roses. Cold rolled steel housing. Reversible, non-handed. Fits doors from 1-3/8" to 1-3/4" thick. 2-3/4" backset UL listed latch bolt. Standard for all functions. 2-3/8" BS available upon request. 1-1/4" x 4-7/8" ANSI strike. ...
Features: Mechanical, keyless push-button lock Lifetime mechanical warranty Deadbolt Security Surface Mount Narrow Stile Both long and short bar included Easy to change combination Changeable Handing Will lock any hinged configuration Key Override option available (2200 KO) Over-sized knob available Ideal for Aluminum Storefront Doors, Tool Cabinets, Gates, Lockers and Garage Doors
Features: Internal and external aluminium doors Mechanical narrow stile medium duty lock Lever handle (standard) lock for doors hung on the left or right Complete with cams and threaded cylinder Designed as a retrofit for Adams Rite 4510 lockcase or similar style ANSI round cylinder Supplied with random code commencing with the "C" clear button 13 buttons provide over 8,000 possible combinations which can be entered in any sequence
Certified ANS/BHMA 156.3 Grade 2,Entrance/Office Function Outside Lever Handle Locks or Unlocks with Key Outside or Button inside, Right Angle Lever handle, 2-3/4" Backset, Door Thickness adjustable, 1-3/8 to 1-3/4". ANSI Strike, 4-7/8" x 1-1/4". Rose Diameter 3 3/8", 2 1/2" Total Extension from Door. Accepts SFIC Cylinder Not Included. Application of use for Light Commercial Medium Duty Offices, Schools, Retail Outlets, and Multi-Family Facilities.