Disposable Face Mask With Ear Loops - only $29.95Supplies Limited, ORDER NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Plymouth Style Locksets - Storeroom Knob Polished Brass - Pkg Qty 3

Plymouth Style Locksets - Storeroom Knob Polished Brass - Pkg Qty 3

Item #: WBB279538

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$51.95 ea.

Price: $155.85 / Pkg of 3

Save $7.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plymouth Style Locksets - Storeroom Knob Polished Brass

P9160- Series Cylindrical Plymouth Knob, ANSI- A 156.2, Series 4000, Grade 2, Federal Specifications FF-H-106C, Series 160. Lock Housing and Chassis - Cold rolled steel with zinc dichromate finish for corrosion resistance. Requires standard 21/8" (53.97mm) bore through door. Backset: 2-3/4", optional- 2-3/8". Door Thickness: 1-3/8" to 1-3/4". Latch: Brass 1/2" throw, UL available,. Guarded Latchbolt on all keyed functions. Latch front: 1 X 2-1/4" for 2-3/8" backset or 1-1/8" X 2-1/4" for 2-3/4" backset. Strike: 4-7/8" A.S.A, option-2-3/4" T strike, or 2-1/4" full lip strike. Cylinder: Solid brass 6 pin keyed 5, SC-1 keyway. #1145 or AR-1 keyway. Locks will accept Lori plugs. Master key and Grand Master key available. Keys: 2 per lock. Handed: Non-handed. Finishes: US3, US32D. Standard Package: Keyed functions include - 2-3/4" backset latch- (UL available), 4-7/8" A.S.A strike SC-1 keyway, 2 spin on roses, 2 keys. Trim: Knob 2-1/4" dia., Rose 3" dia.2 Polished Brass Finish.

Product Specifications

  • FITS DOOR THICKNESS INCHES1-3/8 - 1-3/4
  • KEYWAYSchlage SC-1
  • SERIESP9160
  • LATCHUL
  • BACKSET INCHES2-3/4
  • COLOR FINISHPolished Brass
  • KEY QUANTITY2
  • GRADE2
  • PACKAGE QUANTITY3
  • BRANDS. Parker Hardware
  • DESCRIPTIONStoreroom Knob
  • MANUFACTURERS PART NUMBERP9160D03
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Plymouth Style Locksets - Passage Knob Polished Brass - Pkg Qty 3

Item #: B279540

Not Yet Rated

Usually ships in 3 to 6 days

$125.85

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plymouth Style Locksets - Storeroom Knob Polished Brass - Pkg Qty 3

Plymouth Style Locksets - Storeroom Knob Polished Brass - Pkg Qty 3

Item #: WBB279538