Take 15% off your entire order!

Offer applied at checkout

Truth Hardware TH 21986 Truth Hardware Entrygard Operator Cover, Snap-On, Bright Brass

Truth Hardware TH 21986 Truth Hardware Entrygard Operator Cover, Snap-On, Bright Brass

Item #: WBB2234885

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.15 up to 10% OFF

Price: $19.00

Save $0.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Truth Hardware TH 21986 Truth Hardware Entrygard Operator Cover, Snap-On, Bright Brass

This is a Truth Entrygard Operator Cover. It has a High impact plastic snap on cover. It offers traditional styling and easy replacement. Bright Brass

Product Specifications

  • WEIGHT LBS0.08
  • COLOR FINISHBrass
  • CONSTRUCTION (BODY)Plastic
  • PACKAGE QUANTITY1
  • BRANDTruth Hardware
  • DESCRIPTIONTruth Hardware Truth Hardware Entrygard Operator Cover Snap-On Bright
  • MANUFACTURERS PART NUMBERTH 21986
  • TYPEWindow Operators
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Truth Hardware TH 22233 Truth Hardware Entrygard Operator Cover, Snap-On, Coppertone

Item #: B2234958

Not Yet Rated

Usually ships in 16 to 19 days

$15.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Truth Hardware TH 21986 Truth Hardware Entrygard Operator Cover, Snap-On, Bright Brass

Truth Hardware TH 21986 Truth Hardware Entrygard Operator Cover, Snap-On, Bright Brass

Item #: WBB2234885

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant