Take 15% off your entire order!

Offer applied at checkout

Truth Hardware TH 23079 Entrygard Dyad Operator with Stud Bracket, Right Hand

Truth Hardware TH 23079 Entrygard Dyad Operator with Stud Bracket, Right Hand

Item #: WBB2234890

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$63.99 up to 8% OFF

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Truth Hardware TH 23079 Entrygard Dyad Operator with Stud Bracket, Right Hand

This entrygard dyad operator is constructed from die-cast. It features steel arms and stud bracket and hardened steel worm drive and gears. This operator is designed for narrow style windows and offers excellent low torque operation.

Product Specifications

  • WEIGHT LBS0.99
  • COLOR FINISHBronze
  • CONSTRUCTION (BODY)Diecast
  • PACKAGE QUANTITY1
  • BRANDTruth Hardware
  • DESCRIPTIONTruth Hardware Entrygard Dyad Operator with Stud Bracket Right Hand
  • TYPEWindow Operators
  • MANUFACTURERS PART NUMBERTH 23079
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Truth Hardware TH 23078 Entrygard Dyad Operator with Stud Bracket, Left Hand

Item #: B2234812

Not Yet Rated

Usually ships in 16 to 19 days

$54.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Truth Hardware TH 23079 Entrygard Dyad Operator with Stud Bracket, Right Hand

Truth Hardware TH 23079 Entrygard Dyad Operator with Stud Bracket, Right Hand

Item #: WBB2234890

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant