Take 15% off your entire order!

Offer applied at checkout

Truth Hardware TH 24201 Right Hand Ellipse Single Arm Operator with Crank, 13-1/2-Inch, Gold

Truth Hardware TH 24201 Right Hand Ellipse Single Arm Operator with Crank, 13-1/2-Inch, Gold

Item #: WBB2234766

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$49.99 up to 8% OFF

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Truth Hardware TH 24201 Right Hand Ellipse Single Arm Operator with Crank, 13-1/2-Inch, Gold

Operator components include: high pressure diecast zinc case; handle and knob in baked enamel finish; hardened steel arm, drive worm and gears are protected with corrosion resistant finish; plastic roller assures smooth operation; operator provides a full 90 Degree window opening and disconnects easily from the sash. Replaces Truth EntryGard operator. Use TH-22397 for replacement track

Product Specifications

  • WEIGHT LBS1.31
  • COLOR FINISHGold
  • CONSTRUCTION (BODY)Steel
  • PACKAGE QUANTITY1
  • BRANDTruth Hardware
  • DESCRIPTIONTruth Hardware Right Hand Ellipse Single Arm Operator with Crank 13-1/2-Inch
  • MANUFACTURERS PART NUMBERTH 24201
  • TYPEWindow Operators
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Truth Hardware TH 24189 Right Hand Truth Hardware Ellipse Single Arm Operator with Crank, Gold

Item #: B2234897

Not Yet Rated

Usually ships in 16 to 19 days

$45.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Truth Hardware TH 24201 Right Hand Ellipse Single Arm Operator with Crank, 13-1/2-Inch, Gold

Truth Hardware TH 24201 Right Hand Ellipse Single Arm Operator with Crank, 13-1/2-Inch, Gold

Item #: WBB2234766

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant